Motion
TAAFB20K090SO

TIMKEN
TAAFB20K090SO

Flange Bearing - 90 mm Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #13625693
MFR #TAAFB20K090SO
Price$2,618.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFB20K090SO

Flange Bearing - 90 mm Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #13625693
MFR #TAAFB20K090SO

Mfr description
TAAFB20K090SO TAAFB20K090SO; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,618.48/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    11.0200 in; 279.90 mm
  • Bore Diameter  
    90 mm

Details

  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)