Specifications
Dimensions
- Bolt Circle Diameter12.2000 in; 309.90 mm
- Bore Diameter100 mm
Details
- Bearing Number22222
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)