Specifications
Dimensions
- Bore Diameter4 in
Details
- Bearing Number22222
- Bearing TypeSpherical Roller
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
TAAFB22K400SO TAAFB22K400SO; SRB HOUSED