Specifications
Dimensions
- Bore Diameter4-1/2 in
Details
- Bearing Number22226
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Steel
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
TAAFB26K408SM TAAFB26K408SM; SRB HOUSED