Motion
TAAFC17K215ST

TIMKEN
TAAFC17K215ST

TAAFC17K215ST
MI ITEM #13625850
MFR #TAAFC17K215ST
List Price$1,629.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFC17K215ST

TAAFC17K215ST
MI ITEM #13625850
MFR #TAAFC17K215ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,629.84/each for your price

Overview

Mfr description
TAAFC17K215ST TAAFC17K215ST; SRB HOUSED

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Tapered Adapter Sleeve
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller
  • Max Rpm
    2400 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought