Overview
Mfr description
TAAFC20K307SEN TAAFC20K307SEN; SRB HOUSE
Specifications
- Product TypeFlange-Mount Roller Bearing Units
- Bearing Number22220
- Bearing TypeSpherical Roller
- Bore Diameter
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data