Specifications
Dimensions
- Bolt Circle Diameter13.9800 in; 355.10 mm
- Bore Diameter115 mm
Details
- Bearing Number22226
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)