Motion
TAAFK11K050SEM

TIMKEN
TAAFK11K050SEM

Flange Bearing - 50 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13625975
MFR #TAAFK11K050SEM
Price$962.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFK11K050SEM

Flange Bearing - 50 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13625975
MFR #TAAFK11K050SEM

Mfr description
TAAFK11K050SEM TAAFK11K050SEM; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.13/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Bearing Number
    22211
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)