Motion
TAAFK13K060SO

TIMKEN
TAAFK13K060SO

Flange Bearing - 60 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13626017
MFR #TAAFK13K060SO
Price$1,098.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFK13K060SO

Flange Bearing - 60 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13626017
MFR #TAAFK13K060SO

Mfr description
TAAFK13K060SO TAAFK13K060SO; SRB HOUSED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,098.20/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)