Motion
TAAFK13K203SEM

TIMKEN
TAAFK13K203SEM

TAAFK13K203SEM
MI ITEM #13626023
MFR #TAAFK13K203SEM
List Price$1,045.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFK13K203SEM

TAAFK13K203SEM
MI ITEM #13626023
MFR #TAAFK13K203SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,045.88/each for your price

Overview

Mfr description
TAAFK13K203SEM TAAFK13K203SEM; SRB HOUSE

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Tapered Adapter
  • Expansion Type
    Expansion Bearing (Floating)
  • Base Thickness
    1.0000 in
  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Max Rpm
    1500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought