Overview
Mfr description
TAAFK13K204SO TAAFK13K204SO; SRB HOUSED
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Square Flange
- Housing MaterialCast Steel
- Locking DeviceTapered Adapter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bearing TypeSpherical Roller
- Max Rpm1500 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data