Motion
TAAFK15K065SEC

TIMKEN
TAAFK15K065SEC

Flange Bearing - 65 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13626046
MFR #TAAFK15K065SEC
Price$1,786.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFK15K065SEC

Flange Bearing - 65 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13626046
MFR #TAAFK15K065SEC

Mfr description
TAAFK15K065SEC TAAFK15K065SEC; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,786.39/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.5000 in; 215.90 mm
  • Bore Diameter  
    65 mm

Details

  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)