Overview
Mfr description
TAAFK15K065SEO TAAFK15K065SEO; SRB HOUSE
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceTapered Adapter
- Expansion TypeExpansion Bearing (Floating)
- Bearing Number22215
- Bearing TypeSpherical Roller
- Max Rpm1300 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data