Overview
Mfr description
TAAFK15K065SO TAAFK15K065SO; SRB HOUSED
Specifications
- Product TypeFlange-Mount Roller Bearing Units
- Bearing TypeSpherical Roller
- Bore Diameter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter Sleeve
- Mounting Type4-Bolt Square Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data