Overview
Mfr description
TAAFK15K207SO TAAFK15K207SO; SRB HOUSED
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Square Flange
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter Sleeve
- Expansion TypeExpansion Bearing (Floating)
- Bearing TypeSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data