Motion
TAAFK22K315SEM

TIMKEN
TAAFK22K315SEM

Flange Bearing - 3-15/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13626167
MFR #TAAFK22K315SEM
Price$7,624.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFK22K315SEM

Flange Bearing - 3-15/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13626167
MFR #TAAFK22K315SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,624.09/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.8800 in; 327.20 mm
  • Bore Diameter  
    3-15/16 in
  • Flange Outside Diameter
    15.1300 in; 384.30 mm

Details

  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    6-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
TAAFK22K315SEM TAAFK22K315SEM; SRB HOUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought