Motion
TAAFK26K407SEB

TIMKEN
TAAFK26K407SEB

Flange Bearing - 4-7/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13626201
MFR #TAAFK26K407SEB
Price$8,126.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFK26K407SEB

Flange Bearing - 4-7/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13626201
MFR #TAAFK26K407SEB

Mfr description
TAAFK26K407SEB TAAFK26K407SEB; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,126.51/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    14.0000 in; 355.60 mm
  • Bore Diameter  
    4-7/16 in
  • Flange Outside Diameter
    16.5000 in; 419.10 mm

Details

  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    6-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)