Motion
TAAMC11K050SEB

TIMKEN
TAAMC11K050SEB

TAAMC11K050SEB
Mi Item #13626478
MFR #TAAMC11K050SEB
Price$1,112.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC11K050SEB

TAAMC11K050SEB
Mi Item #13626478
MFR #TAAMC11K050SEB

Mfr description
TAAMC11K050SEB TAAMC11K050SEB; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,112.54/each

Specifications

Dimensions

  • Outside Diameter
    4.5310 in
  • Overall Height
    4.5310 in
  • Overall Length
    2.4900 in
  • Overall Width
    3.0100 in
  • Shaft Diameter
    50 mm
  • Weight
    10.00 lbs

Details

  • Bearing Number
    22211
  • Housing Construction
    Cartridge
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    0883450122405
  • Max Rpm
    3200 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Type Of Bearing
    Mounted Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)