Motion
TAAMC11K200SEO

TIMKEN
TAAMC11K200SEO

TAAMC11K200SEO
MI ITEM #13626506
MFR #TAAMC11K200SEO
List Price$1,145.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC11K200SEO

TAAMC11K200SEO
MI ITEM #13626506
MFR #TAAMC11K200SEO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,145.24/each for your price

Overview

Mfr description
TAAMC11K200SEO TAAMC11K200SEO; SRB HOUSE

Specifications

  • Outside Diameter
    4.5310 in
  • Bearing Number
    22211
  • Locking Device
    Adapter Mount
  • Overall Width
    3.0100 in
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Manufacturer Upc Number
    883450122641
  • Weight
    10.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    3200 rpm
  • Shaft Diameter
    2.0000 in
  • Overall Height
    4.5310 in
  • Overall Length
    2.4900 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text