Motion
TAAMC13K060SC

TIMKEN
TAAMC13K060SC

TAAMC13K060SC
Mi Item #13626513
MFR #TAAMC13K060SC
Price$1,352.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC13K060SC

TAAMC13K060SC
Mi Item #13626513
MFR #TAAMC13K060SC

Mfr description
TAAMC13K060SC TAAMC13K060SC; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,352.04/each

Specifications

Dimensions

  • Outside Diameter
    5.0000 in
  • Overall Height
    5.0000 in
  • Overall Length
    2.7900 in
  • Overall Width
    3.2600 in
  • Shaft Diameter
    60 mm
  • Weight
    12.00 lbs

Details

  • Bearing Number
    22213
  • Housing Construction
    Cartridge
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    0883450122689
  • Max Rpm
    2800 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Type Of Bearing
    Mounted Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)