Motion
TAAMC13K203SO

TIMKEN
TAAMC13K203SO

TAAMC13K203SO
MI ITEM #13626534
MFR #TAAMC13K203SO
List Price$1,265.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC13K203SO

TAAMC13K203SO
MI ITEM #13626534
MFR #TAAMC13K203SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,265.30/each for your price

Overview

Mfr description
TAAMC13K203SO TAAMC13K203SO; SRB HOUSED

Specifications

  • Outside Diameter
    5.0000 in
  • Bearing Number
    22213
  • Locking Device
    Adapter Mount
  • Overall Width
    3.2600 in
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Manufacturer Upc Number
    883450277716
  • Weight
    12.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    2800 rpm
  • Shaft Diameter
    2-3/16 in
  • Overall Height
    5.0000 in
  • Overall Length
    2.7900 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text