Motion
TAAMC15K207SEO

TIMKEN
TAAMC15K207SEO

TAAMC15K207SEO
MI ITEM #13626566
MFR #TAAMC15K207SEO
List Price$1,417.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC15K207SEO

TAAMC15K207SEO
MI ITEM #13626566
MFR #TAAMC15K207SEO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,417.03/each for your price

Overview

Mfr description
TAAMC15K207SEO TAAMC15K207SEO; SRB HOUSE

Specifications

  • Outside Diameter
    5-7/8 in
  • Bearing Number
    22215
  • Locking Device
    Adapter Mount
  • Overall Width
    3.6400 in
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Manufacturer Upc Number
    883450123143
  • Weight
    18.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    2400 rpm
  • Shaft Diameter
    2-7/16 in
  • Overall Height
    5-7/8 in
  • Overall Length
    3.0800 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought