Motion
TAAMC17K075SC

TIMKEN
TAAMC17K075SC

TAAMC17K075SC
MI ITEM #13626585
MFR #TAAMC17K075SC
List Price$2,051.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC17K075SC

TAAMC17K075SC
MI ITEM #13626585
MFR #TAAMC17K075SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,051.26/each for your price

Overview

Mfr description
TAAMC17K075SC TAAMC17K075SC; SRB HOUSED

Specifications

  • Type Of Bearing
    Mounted Bearing
  • Outside Diameter
    6.7500 in
  • Bearing Number
    22217
  • Locking Device
    Adapter Mount
  • Overall Width
    4.1200 in
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Manufacturer Upc Number
    0883450123280
  • Weight
    26.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    2000 rpm
  • Shaft Diameter
    75 mm
  • Overall Height
    6.7500 in
  • Overall Length
    3.4400 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text