Motion
TAAMC17K075SM

TIMKEN
TAAMC17K075SM

TAAMC17K075SM
Mi Item #13626592
MFR #TAAMC17K075SM
Price$1,902.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC17K075SM

TAAMC17K075SM
Mi Item #13626592
MFR #TAAMC17K075SM

Mfr description
TAAMC17K075SM TAAMC17K075SM; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,902.03/each

Specifications

Dimensions

  • Outside Diameter
    6.7500 in
  • Overall Height
    6.7500 in
  • Overall Length
    3.4400 in
  • Overall Width
    4.1200 in
  • Shaft Diameter
    75 mm
  • Weight
    26.00 lbs

Details

  • Bearing Number
    22217
  • Housing Construction
    Cartridge
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    883450200158
  • Max Rpm
    2000 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)