Motion
TAAMC17K300SEM

TIMKEN
TAAMC17K300SEM

TAAMC17K300SEM
MI ITEM #13626612
MFR #TAAMC17K300SEM
List Price$1,864.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC17K300SEM

TAAMC17K300SEM
MI ITEM #13626612
MFR #TAAMC17K300SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,864.74/each for your price

Overview

Mfr description
TAAMC17K300SEM TAAMC17K300SEM; SRB HOUSE

Specifications

  • Outside Diameter
    6.7500 in
  • Bearing Number
    22217
  • Locking Device
    Adapter Mount
  • Overall Width
    4.1200 in
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Manufacturer Upc Number
    883450123525
  • Weight
    26.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    2000 rpm
  • Shaft Diameter
    3.0000 in
  • Overall Height
    6.7500 in
  • Overall Length
    3.4400 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text