Motion
TAAMC20K307SEB

TIMKEN
TAAMC20K307SEB

TAAMC20K307SEB
MI ITEM #13626634
MFR #TAAMC20K307SEB
List Price$2,797.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC20K307SEB

TAAMC20K307SEB
MI ITEM #13626634
MFR #TAAMC20K307SEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,797.37/each for your price

Overview

Mfr description
TAAMC20K307SEB TAAMC20K307SEB; SRB HOUSE

Specifications

  • Type Of Bearing
    Mounted Bearing
  • Outside Diameter
    8.1250 in
  • Bearing Number
    22220
  • Locking Device
    Adapter Mount
  • Overall Width
    4.8000 in
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Manufacturer Upc Number
    0883450123709
  • Weight
    32.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    1600 rpm
  • Shaft Diameter
    3-7/16 in
  • Overall Height
    8.1250 in
  • Overall Length
    3.9900 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text