Motion
TAAMC22K100SEB

TIMKEN
TAAMC22K100SEB

TAAMC22K100SEB
Mi Item #13626658
MFR #TAAMC22K100SEB
Price$4,188.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC22K100SEB

TAAMC22K100SEB
Mi Item #13626658
MFR #TAAMC22K100SEB

Mfr description
TAAMC22K100SEB TAAMC22K100SEB; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,188.34/each

Specifications

Dimensions

  • Outside Diameter
    8-3/4 in
  • Overall Height
    8-3/4 in
  • Overall Length
    4.4100 in
  • Overall Width
    5.1500 in
  • Shaft Diameter
    100 mm
  • Weight
    40.00 lbs

Details

  • Bearing Number
    22222
  • Housing Construction
    Cartridge
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    0883450123907
  • Max Rpm
    1200 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Type Of Bearing
    Mounted Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)