Motion
TAAMC22K100SEN

TIMKEN
TAAMC22K100SEN

TAAMC22K100SEN
MI ITEM #13626661
MFR #TAAMC22K100SEN
List Price$4,516.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC22K100SEN

TAAMC22K100SEN
MI ITEM #13626661
MFR #TAAMC22K100SEN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,516.77/each for your price

Overview

Mfr description
TAAMC22K100SEN TAAMC22K100SEN; SRB HOUSE

Specifications

  • Type Of Bearing
    Mounted Bearing
  • Outside Diameter
    8-3/4 in
  • Bearing Number
    22222
  • Locking Device
    Adapter Mount
  • Overall Width
    5.1500 in
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Manufacturer Upc Number
    0883450123938
  • Weight
    40.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    1200 rpm
  • Shaft Diameter
    100 mm
  • Overall Height
    8-3/4 in
  • Overall Length
    4.4100 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text