Motion
TAAMC22K315SB

TIMKEN
TAAMC22K315SB

TAAMC22K315SB
MI ITEM #13626668
MFR #TAAMC22K315SB
Price$4,106.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC22K315SB

TAAMC22K315SB
MI ITEM #13626668
MFR #TAAMC22K315SB

Mfr description
TAAMC22K315SB TAAMC22K315SB; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,106.23/each

Specifications

Dimensions

  • Outside Diameter
    8-3/4 in
  • Overall Height
    8-3/4 in
  • Overall Length
    4.4100 in
  • Overall Width
    5.1500 in
  • Shaft Diameter
    3-15/16 in
  • Weight
    40.00 lbs

Details

  • Bearing Number
    22222
  • Housing Construction
    Cartridge
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    0883450123976
  • Max Rpm
    1200 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Type Of Bearing
    Mounted Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)