Motion
TAAMC26K115SEB

TIMKEN
TAAMC26K115SEB

TAAMC26K115SEB
Mi Item #13626694
MFR #TAAMC26K115SEB
Price$4,684.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC26K115SEB

TAAMC26K115SEB
Mi Item #13626694
MFR #TAAMC26K115SEB

Mfr description
TAAMC26K115SEB TAAMC26K115SEB; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,684.71/each

Specifications

Dimensions

  • Outside Diameter
    10.4370 in
  • Overall Height
    10.4370 in
  • Overall Length
    4.8900 in
  • Overall Width
    5.8900 in
  • Shaft Diameter
    115 mm
  • Weight
    52.00 lbs

Details

  • Bearing Number
    22226
  • Housing Construction
    Cartridge
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    0883450309424
  • Max Rpm
    1000 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Type Of Bearing
    Mounted Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)