Motion
TAAMC26K115SEC

TIMKEN
TAAMC26K115SEC

TAAMC26K115SEC
MI ITEM #13626695
MFR #TAAMC26K115SEC
List Price$5,153.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC26K115SEC

TAAMC26K115SEC
MI ITEM #13626695
MFR #TAAMC26K115SEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,153.12/each for your price

Overview

Mfr description
TAAMC26K115SEC TAAMC26K115SEC; SRB HOUSE

Specifications

  • Type Of Bearing
    Mounted Bearing
  • Outside Diameter
    10.4370 in
  • Bearing Number
    22226
  • Locking Device
    Adapter Mount
  • Overall Width
    5.8900 in
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Manufacturer Upc Number
    0883450309431
  • Weight
    52.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    1000 rpm
  • Shaft Diameter
    115 mm
  • Overall Height
    10.4370 in
  • Overall Length
    4.8900 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text