Motion
TAAMC26K115SM

TIMKEN
TAAMC26K115SM

TAAMC26K115SM
MI ITEM #13626700
MFR #TAAMC26K115SM
List Price$4,684.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAMC26K115SM

TAAMC26K115SM
MI ITEM #13626700
MFR #TAAMC26K115SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,684.71/each for your price

Overview

Mfr description
TAAMC26K115SM TAAMC26K115SM; SRB HOUSED

Specifications

  • Outside Diameter
    10.4370 in
  • Bearing Number
    22226
  • Locking Device
    Adapter Mount
  • Overall Width
    5.8900 in
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Manufacturer Upc Number
    883450309486
  • Weight
    52.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    1000 rpm
  • Shaft Diameter
    115 mm
  • Overall Height
    10.4370 in
  • Overall Length
    4.8900 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text