Motion
TAFK13K060SM

TIMKEN
TAFK13K060SM

Flange Bearing - 60 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #13629351
MFR #TAFK13K060SM
Price$996.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFK13K060SM

Flange Bearing - 60 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #13629351
MFR #TAFK13K060SM

Mfr description
TAFK13K060SM TAFK13K060SM; SRB HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.09/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)