Motion
TAFNL10K045SEB

TIMKEN
TAFNL10K045SEB

Flange Bearing - 45 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13629443
MFR #TAFNL10K045SEB
Price$499.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFNL10K045SEB

Flange Bearing - 45 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13629443
MFR #TAFNL10K045SEB

Mfr description
TAFNL10K045SEB TAFNL10K045SEB; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.57/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Bearing Number
    22210
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)