Motion
TAFNL12K055SET

TIMKEN
TAFNL12K055SET

Flange Bearing - 55 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13629541
MFR #TAFNL12K055SET
Price$632.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFNL12K055SET

Flange Bearing - 55 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13629541
MFR #TAFNL12K055SET

Mfr description
TAFNL12K055SET TAFNL12K055SET; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.36/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.0900 in; 180 mm
  • Bore Diameter  
    55 mm

Details

  • Bearing Number
    22212
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)