Motion
CK52T908S

TIMKEN
CK52T908S

9.5000 in Compatible Bore, 17.2500 in OD, Steel Material
MI ITEM #13630064
MFR #CK52T908S
Price$3,671.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK52T908S

9.5000 in Compatible Bore, 17.2500 in OD, Steel Material
MI ITEM #13630064
MFR #CK52T908S

Mfr description
CK52T908S CK52T908S; SRB HOUSED UNIT COM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,671.76/each

Specifications

Dimensions

  • Bore Diameter
    9.5000 in
  • Compatible Bore Diameter  
    9.5000 in
  • Outside Diameter  
    17.2500 in
  • Overall Width
    2.7090 in
  • Shaft Size
    9.5000 in
  • Width
    2.7100 in, 68.80 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)