Overview
Mfr description
CK56T1000S CK56T1000S; SRB HOUSED UNIT C
Specifications
- Outside Diameter
- MaterialSteel
- Overall Width2.8125 in
- Shaft Size10.0000 in
- Width2.8100 in, 71.40 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data