Motion
LSM300BXHSDQKPS

TIMKEN (REVOLVO)
LSM300BXHSDQKPS

Flange Bearing - 300 mm Bore , V-Lock Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13630258
MFR #LSM300BXHSDQKPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSM300BXHSDQKPS

Flange Bearing - 300 mm Bore , V-Lock Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13630258
MFR #LSM300BXHSDQKPS

Mfr description
LSM300BXHSDQKPS LSM300BXHSDQKPS; SPLIT C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    750 mm
  • Bore Diameter  
    300 mm

Details

  • Bearing Number
    LSM300BX
  • Bearing Type
    Cylindrical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    V-Lock Collar
  • Max Rpm
    650 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)