Motion
LSM55BRHSNQATL

TIMKEN (REVOLVO)
LSM55BRHSNQATL

Flange Bearing - 55 mm Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13630263
MFR #LSM55BRHSNQATL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSM55BRHSNQATL

Flange Bearing - 55 mm Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13630263
MFR #LSM55BRHSNQATL

Mfr description
LSM55BRHSNQATL LSM55BRHSNQATL; SPLIT CRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm

Details

  • Bearing Number
    LSM55BR
  • Bearing Type
    Cylindrical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    V-Lock Collar
  • Max Rpm
    3940 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)