Motion
6207-2RZ

TIMKEN
6207-2RZ

Radial & Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13630370
MFR #6207-2RZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6207-2RZ

Radial & Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13630370
MFR #6207-2RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6207-2RZ 6207-2RZ; BALL DEEP GROOVE RADI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought