Motion
UEL207

TIMKEN
UEL207

Straight Bore, 72 mm OD, Eccentric Collar Locking
Mi Item #13630422
MFR #UEL207
Price$127.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UEL207

Straight Bore, 72 mm OD, Eccentric Collar Locking
Mi Item #13630422
MFR #UEL207

Mfr description
UEL207 UEL207; UC-SERIES WIDE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.69/each

Specifications

Dimensions

  • Outside Diameter  
    72 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)