Motion
CDLQB32-75DC-F

SMC CORP OF AMERICA
CDLQB32-75DC-F

32 mm Bore, 75 mm Stroke, Through Hole Mount
MI ITEM #13630807
MFR #CDLQB32-75DC-F
Price$271.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB32-75DC-F

32 mm Bore, 75 mm Stroke, Through Hole Mount
MI ITEM #13630807
MFR #CDLQB32-75DC-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.67/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders

Overview

Mfr description
CDLQB32-75DC-F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought