Motion
239/800 CA/C08W33

SKF
239/800 CA/C08W33

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Straight Bore, Open, CN
MI ITEM #13630812
MFR #239/800 CA/C08W33
Your Price$192,137.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/800 CA/C08W33

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Straight Bore, Open, CN
MI ITEM #13630812
MFR #239/800 CA/C08W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192,137.77/each(List $230,565.33)

Overview

Mfr description
239/800 CA/C08W33

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Max Rpm
    530 rpm
  • Series
    239
  • Weight
    1049.0 lbs
  • Locating
    None
  • Maximum Speed
    530 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text