Motion
RIB SINGLE LINE GRADE T GRN 3/8X750' RL

CONTINENTAL
RIB SINGLE LINE GRADE T GRN 3/8X750' RL

RIB SINGLE LINE GRADE T GRN 3/8X750' RL
Mi Item #13631906
MFR #RIB SINGLE LINE GRADE T GRN 3/8X750' RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
RIB SINGLE LINE GRADE T GRN 3/8X750' RL

RIB SINGLE LINE GRADE T GRN 3/8X750' RL
Mi Item #13631906
MFR #RIB SINGLE LINE GRADE T GRN 3/8X750' RL

Mfr description
RIB SINGLE LINE GRADE T GRN 3/8X750' RL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    0.141 lb

Details

  • Cover Color
    Green
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Welding
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)