Motion
EXTREMFLEX EPDM 150 PURPLE 3X100'

CONTINENTAL
EXTREMFLEX EPDM 150 PURPLE 3X100'

EXTREMFLEX EPDM 150 PURPLE 3X100'
Mi Item #13631914
MFR #EXTREMFLEX EPDM 150 PURPLE 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
EXTREMFLEX EPDM 150 PURPLE 3X100'

EXTREMFLEX EPDM 150 PURPLE 3X100'
Mi Item #13631914
MFR #EXTREMFLEX EPDM 150 PURPLE 3X100'

Mfr description
EXTREMFLEX EPDM 150 PURPLE 3X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.827 lb

Details

  • Cover Color
    Purple
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 220 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)