Motion
DEF DISPENSING A/S BLACK 3/4" REEL

CONTINENTAL
DEF DISPENSING A/S BLACK 3/4" REEL

DEF DISPENSING A/S BLACK 3/4" REEL
Mi Item #13631962
MFR #DEF DISPENSING A/S BLACK 3/4" REEL
Price$6.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DEF DISPENSING A/S BLACK 3/4" REEL

DEF DISPENSING A/S BLACK 3/4" REEL
Mi Item #13631962
MFR #DEF DISPENSING A/S BLACK 3/4" REEL

Mfr description
DEF DISPENSING A/S BLACK 3/4" REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.11/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.365 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)