Overview
Mfr description
VINTNER RESERVE EPDM 250 GRAY 2X100'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight1.245 lb
- Cover ColorGray
- Maximum Temperature220 °F
- Cover MaterialEPDM
- Minimum Temperature-30 °F
- Temperature Range-30°F to 220 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data