Motion
23328-E1A-XL-MA1-T41B

FAG (SCHAEFFLER)
23328-E1A-XL-MA1-T41B

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
Mi Item #13635431
MFR #23328-E1A-XL-MA1-T41B
Price$5,864.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23328-E1A-XL-MA1-T41B

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
Mi Item #13635431
MFR #23328-E1A-XL-MA1-T41B

Mfr description
23328-E1A-XL-MA1-T41B SPHERICAL VIB. SCR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,864.57/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    118 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)