Motion
EDH511
1.9688 in Bore, Compatible Bore: 1.9688 in , 2.9720 in OD
Mi Item #13635481
MFR #EDH511
Price$44.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.9688 in Bore, Compatible Bore: 1.9688 in , 2.9720 in OD
Mi Item #13635481
MFR #EDH511

Mfr description
EDH511 HOUSING ACCS-NTS,NDK,NFR,FRM,DH,T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.68/each

Specifications

Dimensions

  • Bore Diameter
    1.9688 in
  • Compatible Bore Diameter
    1.9688 in
  • Outside Diameter
    2.9720 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)