Motion
EDH607
30 mm Bore, Compatible Bore: 30 mm , 2.3438 in OD
Mi Item #13635487
MFR #EDH607
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 mm Bore, Compatible Bore: 30 mm , 2.3438 in OD
Mi Item #13635487
MFR #EDH607

Mfr description
EDH607 HOUSING ACCS-NTS,NDK,NFR,FRM,DH,T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Compatible Bore Diameter
    30 mm
  • Outside Diameter
    2.3438 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)